Mojonnier Stainless Steel Cabinet Plate Chiller

Mojonnier Stainless Steel Cabinet Plate Chiller

Mojonnier Stainless Steel Cabinet Plate Chiller. Model: 4-2-36. S/N: 771. Number of plates: 4. Plate dimensions: 5 ft. W x 3 ft.10 in. H. Number of sections per plate: 8. Top section dimensions: 5 ft. W x 1ft. 4 in. H. Number of corrugations of top sections: 12. Bottom section dimensions: 5 ft. W x 2ft. 6 in. H. Number of corrugations of bottom sections: 24. Perforated distribution plate for product infeed onto the plates is not immediately available with this unit. Tank capacity: 40 gal. Inlets: (2) 2 in. dia. FNPT (media), (1) 2-1/2 in. L x 3 in. W product port. Outlets: (2) 2 in. dia. FNPT (media), (2) 2 in. dia. S-line fittings (product), (1) 2 in. dia. ACME fitting (drain). Overall dimensions: 6 ft. 8 in. L x 2 ft. W x 6 ft. 9 in. H. FAD. (BG).

Product Details
  • Stock No: 65.TR-514-B
  • Manufacturer: Mojonnier
  • Model: 4-2-36
  • Serial Number: 771
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mojonnier Stainless Steel Cabinet Plate Chiller