Mueller Cook/Cool Tank- 700 Gallon

Mueller Cook/Cool Tank- 700 Gallon

(4)Mueller Cook/Cool Tank- 700 Gallon. 316 stainless steel. Tank features dual hinged- split lids. Equipped with (2) 36 in. L x 34 in. W x 45 in. H. dip baskets. Each basket contains (13-15) shelves per basket. Inlets/outlets: (8) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting, (1) 4 in. dia. Q-line fitting. Overall dimensions: 102 in. L x 54 in. W x 62 in. H.

Product Details
  • Stock No: EEGC273.5a
  • Manufacturer: Paul Mueller Co.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Cook/Cool Tank- 700 Gallon