Mueller Jacketed Cook/Cool Tank- 560 Gallon

Mueller Jacketed Cook/Cool Tank- 560 Gallon

2000 Mueller Jacketed Cook/Cool Tank- 560 Gallon. S/N: 255613-2. Nat'l Bd: 31257. Inside dimensions: 5 ft. L x 3 ft. 6-1/2 in. W x 4 ft. 3-1/2 in. H. MAWP: 90 psi @ 400°F. MDMT: 30°F @ 90 psi. Inlets: (1) 1 in. dia. port (jacket, (1) 5 ft. L x 3 ft. 6-1/2 in. W product infeed. Outlets: (2) 1 in. dia. ports (jacket), (2) 1-1/2 in. dia. FNPT fittings, (1) 1 in. dia. FNPT fitting, (1) 2 in. dia. S-line drain port, (1) 3/4 in. dia. port. Overall dimensions: 6 ft. 1 in. L x 4 ft. 7 in. W x 5 ft. H.

Product Details
  • Stock No: BBCF092.10
  • Manufacturer: Paul Mueller Co.
  • Serial Number: 255613-2
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Jacketed Cook/Cool Tank- 560 Gallon