Mueller Processor Stainless Steel - 300 Gallon

Mueller Processor Stainless Steel - 300 Gallon

Mueller processor stainless steel, 300 gallon, pressure wall, dome top. Wide sweep agitator with baffle. Sprayball. 2 inch bevel seat outlet. Interior pitting, O.D.I. use only. The tank itself is 54in H, 10in legs. This is not including the Frame at the top that supports the motor. This tank has been pressure tested, holds pressure. Milk pasteurizer, stainless steel, can be used to pasteurize other sanitary and nonsanitary products.
Product Details
  • Stock No: 69a-G810-A
  • Manufacturer: Paul Mueller Co.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Processor Stainless Steel - 300 Gallon