- Product Details
Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon
Mueller Stainless Steel Ice Cream Mix Tank-1500 Gallon. Model OP, S/N 114659-1. Heat Transfer Information: Test Pressure: 0 PSIG, Test Vacuum: 0 in. HG. Inside dimensions: 75 in. W (oval shaped), 114 in. L, 55 in. H. Inlets/Outlets: (1) 1-½ in., (1) 2 in., (1) 3 in., (1) 1-½ in. sprayball. Has an oval manhole on side: 20 in. W, 15-½ in. H. Has an agitator with drive mounted on top. 6 legs 15 in. H. Mueller Drive, Model K01075AAAB, S/N 53555. 230 volt, 50/60 Hz, 1/6 hp, 1 phase, 1.75/1.6 amsp, 1,425/1,725 rpm. Part No. 31393 BB. Overall dimensions: 79 in. W, 132 in. L, 85 in. H.
- Stock No: END9508.10
- Manufacturer: Paul Mueller Co.
- Model: OP
- Serial Number: 114659-1
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!