- Product Details
Nash CL-152 Vacuum Pump
Nash Classic Liquid Ring Vacuum Pump. Model: CL-152. S/N: 73U-2130. Possible uses for Nash vacuum pumps: autoclaves, carburetor testing, chucking, condenser exhausting, container filling, cooking, deaerating, drying, eviscerating, exchausting, extruder venting, fiber setting, filtering, forming, etc. Inlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. thru-holes at center distances of 4-1/4 in. Outlets: (1) 2 in. dia. NPT (female). Overall dimensions: 48 in. L x 43 in. W x 66-1/2 in. H. (BB)
- Stock No: RFPM523.
- Manufacturer: Nash
- Model: CL-152
- Serial Number: 73U-2130
- Pump Type: Vacuum
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 3
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 7.5
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: FNPT
- Motor Included? No
- Length (Inches): 48
- Width (Inches): 43
- Height (Inches): 66.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!