Nash Vacuum Pump Skid

Nash Vacuum Pump Skid

Nash Vacuum Pump Skid. Original Order Number From Nash: SU79331, Master S/N 910482-2, Master Part Number: 9106849-VP, Item Number: P-2410A, P.O. SC387331ZZ. U.S. Electrical Motors, Frame 334T, 15 hp, 3 phase, 230/460 volt, 42/21 amps, 60 hz, rpm 1,175. Tank T-2410, National BD & MFG S/N 67624, Max W.P. 35 @ 300 °F., Min DMT 20 °F @ 35 psi. Year Built 1992.
Product Details
  • Stock No: 45.147
  • Manufacturer: Nash
  • Serial Number: 910482-2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Nash Vacuum Pump Skid