Pass Through Bottle Washer

Pass Through Bottle Washer

Pass Through Bottle Washer. Model: n/a, S/N: 45225. 316 stainless steel. Maximum aperture/clearance: 7 in. W x 15 in. H. (21) Sprayers. Inlets/outlets: (1) 1/2 in. dia. inlet barb fitting, (1) 1 in. dia. outlet barb fitting, (1) 2 in. dia. central outlet. Overall dimensions: 48 in. L x 21 in. W x 55 in. H.

Product Details
  • Stock No: NGSB384.12a
  • Manufacturer: Not Specified
  • Serial Number: 45225
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Pass Through Bottle Washer