Paul Mueller Co. Stainless Steel Jacketed Processor Tank - 500 Gallon

Paul Mueller Co. Stainless Steel Jacketed Processor Tank - 500 Gallon

Paul Mueller Co. Stainless Steel Jacketed Processor Tank. Model: F. S/N: 141088. Capacity: 500 gal. Inside dimensions: 48 in. dia. x 69 in. H. Heating Medium: Steam. Materials of Construction: Shell – 12 ga., 316 SS; Mueller Temp-Plate – 20 ga., 304 SS on 12 ga., 316 SS; Jacket – 16 ga., 304 SS; (3) Heads – Top) 12 ga., 316 SS; Inner Bottom) 12ga., 316SS; Outer Bottom) 14 ga., 304 SS. Insulation: #3096 2” fiberglass. Vessel Design Temp: 400ºF. Vessel Design Pressure: 0 psig. Heat Transfer Surface Design Temp: 400ºF. Heat Transfer Surface Design Pressure: 90 psig. Manway diameter: 18 in. General Electric Motor, 3 hp, 1755 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase, pulley ratio: 4:1. Equipped with (4) 6 in. casters for easy positioning. Inlets: (1) ¾ in. dia. NPT (jacket), (1) 1 ½ in. dia. port (jacket), (1) 1 ½ in. dia. FNPT, (1) 1 in. dia. port. Outlet: (1) 1 ½ in. dia, (2) 1 in. dia. port (jacket), (1) 1 ½ in. dia. port. Overall dimensions: 6 ft. 4 in. L x 6 ft. 1 in. W x 6 ft. 10 in. H. (ACN224)
Product Details
  • Stock No: 55.SS3a.16a
  • Manufacturer: Paul Mueller Co.
  • Model: F
  • Serial Number: 141088
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paul Mueller Co. Stainless Steel Jacketed Processor Tank - 500 Gallon