Paul Mueller Jacketed Cook/Chill Tank- 480 Gallon

Paul Mueller Jacketed Cook/Chill Tank- 480 Gallon

Paul Mueller Jacketed Cook/Chill Tank- 480 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6-1/2 in. W x 3 ft. 8 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. Tube volume: 2.5 gal. Inlets: (2) 1-1/2 in. dia. NPT fittings (jacket), (1) 5 ft. L x 3 ft. 6-1/2 in. W product infeed. Outlets: (4) 1 in. dia. ports, (1) 1 in. dia. FNPT fitting, (1) 1 in. dia. NPT fitting, (1) 1 in. dia. port (jacket), (1) 1/2 in. dia. port, (1) 2-1/2 in. dia. S-line drain port. Overall dimensions: 5 ft. 8 in. L x 4 ft. 5 in. W x 4 ft. 7 in. H.

Product Details
  • Stock No: BBCF106.10
  • Manufacturer: Paul Mueller Co.
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Paul Mueller Jacketed Cook/Chill Tank- 480 Gallon