Product Packaging & Processing Equipment Single Sweep Jacketed Tank- 400 Gallon

Product Packaging & Processing Equipment Single Sweep Jacketed Tank- 400 Gallon

Product Packaging & Processing Equipment Single Sweep Jacketed Tank- 400 Gallon. Inv. No: 2F4640Z0J602. Single sweep agitator: 45 in. W x 42 in. H. Sloped bottom. Reliance Electric Motor: 2 hp, 1730 rpm, 44.8 rpm (output), 230/460 V, 6.5/3.25 amps, 60 Hz, 3 phase. Motor Drive: 38.61:1 ratio. Inlets: (2) 3/4 in. dia. jacket FPT, (3) 1-1/2 in. dia. Q-line fittings. Outlets: (1) 3/4 in. dia. jacket FPT, (1) 2-1/2 in. dia. threaded. Overall dimensions: 52 in. L x 50 in. W x 84 in. H.

Product Details
  • Stock No: tGHFI02.
  • Manufacturer: Product Packaging & Processing Equipment
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Product Packaging & Processing Equipment Single Sweep Jacketed Tank- 400 Gallon