- Product Details
R & D Machine Heated Drum Unloader
R & D Machine Heated Drum Unloader. (1) Thomsen centrifugal pump with a Baldor motor: Model no. 50321-KA—S, serial no. 3A47444. Motor specs: ½ hp, 1725 rpm, 115/230 v, 7.4/3.7 a, 60 Hz, 1 phase. (1) Wilden 316 stainless steel, model 4 diaphragm pump, used for unloading. (1) Dayton motor: ½ hp, 1725 rpm, 115/208-230 v, 8.2/4.0-4.1 a, 60 Hz, 1 phase. Motor has a Boston Gear drive: .470 input hp, 557 output torque, 33.99 ratio. (1) Dayton motor: ¾ hp, 1725 rpm, 115/208-230 v, 9.2/4.7-4.6 a, 60 hz, 1 phase. Motor has a Boston Gear drive: 1.15 input hp, 1457 output torque, and 36.29 ratio. Inlets/outlets: (1) 2 in. ACME, (2) 1-1/2 in. ports, (1) 1 in. FNPT. Overall dimensions: 4 ft. ¼ in. L x 3 ft. 8 in. W x 6 ft. 7 in. H.
- Stock No: SSND281.15-03
- Manufacturer: Not Specified
- Motor Included? Yes
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 115/208-230
- Motor Amps: 9.2/4.7-4.6
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Length (Inches): 48.25
- Width (Inches): 44
- Height (Inches): 79
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!