Redi-Purge High Efficiency Refrigerant Purger

Redi-Purge High Efficiency Refrigerant Purger

Redi-Purge High Efficiency Refrigerant Purger. Model: PRG-11/123-C2. S/N: 3134. Refrigerant: HFC-134a, electrical requirements: 115 VAC, design pressure (hi/lo): 235/140 psig. Copeland Quality Scroll Compressor, Model: JR36C1E-IAA-100, S/N: 98F38196. Overall dimensions: 26 in. L x 18 in. W x 21 in. H.(ACN40).

Product Details
  • Stock No: THHS001B.
  • Manufacturer: Redi-Purge
  • Model: PRG-11/123-C2
  • Serial Number: 3134
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 18
  • Height (Inches): 21
  • ACN: 40
Additional Product Details
Redi-Purge High Efficiency Refrigerant Purger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items