Rotating Accumulation Table, Stainless Steel

Rotating Accumulation Table, Stainless Steel

Rotating Accumulation Table. Stainless steel. Rotating platform diameter: 40-1/2 in. Elektra Motor: 1/2 hp, 1725 rpm, 230/460 V, 2.4/1.2 amps, 60 cycles, 3 phase. Inlets/outlets: (1) 8 in. dia. Overall dimensions: 75 in. L x 50 in. W x 34-1/2 in. H.

Product Details
  • Stock No: CCFP529.
  • Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Rotating Accumulation Table, Stainless Steel