Sew-Eurodrive Right-Angle Speed Reducer- 3 HP

Sew-Eurodrive Right-Angle Speed Reducer- 3 HP

Sew-Eurodrive Right-Angle Speed Reducer- 3 HP. Model: 872DT100L848HHR. S/N: 890015144 0 01 89 001. Ratio: 17.55. Input rpm: 1700. Output rpm: 97. Torque: 1630 lb.-in. Mounting position: B3A. Shaft diameter: 1-3/4 in. Sew-Eurodrive Motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Overall dimensions: 2 ft. 2-1/2 in. L x 11 in. W x 12 in. H.

Product Details
  • Stock No: SUBF010.1a
  • Manufacturer: SEW-EURODRIVE
  • Model: 872DT100L848HHR
  • Serial Number: 890015144 0 01 89 001
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 26.5
  • Width (Inches): 11
  • Height (Inches): 12
Additional Product Details
Sew-Eurodrive Right-Angle Speed Reducer- 3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items