- Product Details
Shell and Tube Heat Exchanger
Shell and Tube Heat Exchanger. Model: S-285C. S/N: 87 HE 130. Nat'l Bd: 1286. Water MAWP: 150 psi. Heating surface area: 42.4 sq. ft. Number of tubes: 22. Tube diameter: 11/16 in. Length of multi-tubes: 60 in. Inlets: (1) 1-5/8 in. dia. NPT (male-media), (1) 2 in. dia. Q-line fitting (product). Outlets: 1-1/4 in. dia. pipe outlet (media), (1) 2 in. dia. Q-line fitting (product). GH Bettis Bypass Valve, Model RP1000 SR4. Overall dimensions: 67 in. L x 13 in. W x 25 in. H.
- Stock No: CJRP5255.2
- Manufacturer: Not Specified
- Model: S 285C
- Serial Number: 87HF130
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!