Shriver Plate and Frame Filter Press 18 in.

Shriver Plate and Frame Filter Press 18 in.

Shriver Plate and Frame Filter Press 18 in. S/N 29088. Unit has (40) 1 in. plates and (1) 2 in. plate, poly construction, dimensions of plates are 18 in. x 18 in. Size 18 in. x 18 in. x 42 in. or 7.875 cubic feet. Overall dimensions to filter: 9 ft. 7 in. L x 29 in. W x 42 in. H. Pan dimensions: 50 in. L x 20 in. W x 2 in. H.
Product Details
  • Stock No: 65.MEC3765
  • Manufacturer: T. Shriver & Co. Inc.
  • Serial Number: 29088
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Shriver Plate and Frame Filter Press 18 in.