Single Shell Tank Stainless Steel - 1,300 Gallon

Single Shell Tank Stainless Steel - 1,300 Gallon

Single Shell Tank, Stainless Steel, 1300 gallon with metal Frame. (1) 2 in. outlet on bottom. Has (2) inlets one at 3 in. and the other at 2 in. on top, 20 in. manhole. Sitting on 14 in. legs, Inside dimensions 68 in. diameter x 75 in. H, Overall dimensions 72 in. diameter x 86 in. H.
Product Details
  • Stock No: 299
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Single Shell Tank Stainless Steel - 1,300 Gallon