- Product Details
Stainless Steel Batter Dip Conveyer
Stainless Steel Batter Dip Conveyer. Baldor motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. 1 hp Triclover C114 centrifugal pump, Model: SP114TD-00B-S, S/N: G2050. Pneumatic belt motor. Belt dimensions: 50 in. L x 30 in. W. Belt: 37 in. H. Container capacity: approx. 30 gallons. Outside container dimensions: 13 in. L x 9 in. W x 17-1/2 in. H. Base with (4) wheels. Overall dimensions: 55 in. L x 43 in. W x 40 in. H.
- Stock No: SSLP520.11a
- Manufacturer: Not Specified
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!