Stainless Steel Case Washer

Stainless Steel Case Washer

Stainless Steel Case Washer. Maximum aperture/clearance: 14-1/2 in. W x 13 in. H. Mounted on mild steel frame. Infeed/exit height: 36 in. Inlets: (2) 1-1/2 in. dia. NPT (male), (2) 4-1/2 in. dia. NPT (male). Outlets: (1) 1-1/2 in. dia. NPT (male). (1) 2-1/2 in. dia. NPT (male), (1) 2 in. dia. NPT (male). Overall dimensions: 83 in. L x 55 in. W x 16 ft. 8 in.

Product Details
  • Stock No: 140.ENNES13493
  • Manufacturer: Volcano
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Case Washer