Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon

Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon

Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon. Inside dimensions (straight wall): 32 in. D x 30 in. H. Side-mounted 30 in. L x 6 in. W sight glass. Inlets: 1-1/2 in. port (top). Outlets: 1-1/2 in. port, 2 in. port, (1) 3-1/2 in. threaded fittings. Overall dimensions: 41 in. L x 39 in. W x 72 in. H.

Product Details
  • Stock No: RBPB133B.2
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Cone Bottom and Closed Top Mix Tank- 100 Gallon