Stainless Steel Enclosure with Control Panel

Stainless Steel Enclosure with Control Panel

Stainless Steel Enclosure with Control Panel. Pivot arm. Arm length: 3 ft. 2 in. Inside dimensions: 29-1/2 in. L x 15-1/2 in. W x 41-1/2 in. H. Overall dimensions: 3 ft. 11 in. L x 2 ft. W x 5 ft. 11 in. H.

Product Details
  • Stock No: DPPE5046.1a
  • Manufacturer: E-Pak
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Enclosure with Control Panel