Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon

Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon

Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon (550 Gallon ea). Compartment dimensions: 6 ft. 3 in. L x 4 ft. W x 3 ft. 2 in. H. (2) General Electric Motors. Inlets: (2) 2 in. dia. S-line fittings, (2) 1-1/2 in. dia. ACME fittings. Outlets: (2) 2 in. dia. S-line fittings. (One manhole cover missing). Overall dimensions: 10 ft. 2-1/2 in. L x 6 ft. 9 in. W x 6 ft. 1 in. H. FAD

Product Details
  • Stock No: 164
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Insulated Double Compartment Mix Tank- 1100 Gallon