Stainless Steel Insulated Single Shell Tank- 50 Gallon

Stainless Steel Insulated Single Shell Tank- 50 Gallon

Stainless Steel Insulated Single Shell Tank- 50 Gallon. Inside dimensions 24 in. dia. x 31 in. H. Sloped bottom. (3) 9 in. legs. Inlets: Open top inlet of 24 in. dia., (1) 1-1/2 in. ACME threaded 29 degree angle pitch outlet. Overall dimensions 31-1/2 in. L x 27 in. W x 45 in. H.

Product Details
  • Stock No: 6a.FHF252a.1a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Insulated Single Shell Tank- 50 Gallon