Stainless Steel Jet Spray COP Tank-100 Gallon

Stainless Steel Jet Spray COP Tank-100 Gallon

Stainless Steel Jet Spray COP Tank-100 Gallon. Inside Dimensions: 74-1/2 in. L x 20-1/4 in. W x 18 in. H Inlets: (1) 2 in. female NPT fitting, (1) 1 in. male NPT fitting, (1) 1 in. female NPT fitting. Outlet: (2) 1-1/2 in. S-line fittings, (1) 2-1/2 in. S-line Fitting. Ampco Electric Motor, Model: ZC 2-1/2 x 2, S/N: 0354-047, 5 hp, 3500 rpm, 208-220/460 V, 14-13.4/6.7 amps, 60 hz, 3 phase. Overall Dimensions:. 81-1/2 in. L x 26-1/2 in W x 38-1/2 in. H.

Product Details
  • Stock No: HDST202.42a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Jet Spray COP Tank-100 Gallon