- Product Details
Stainless Steel Rabbit Ear Conveyor
Stainless Steel Rabbit Ear Conveyor. Flexible belt: 13 ft. 5 in. L x 24 in. W. Clearance (cleats): 23 in. L x 7-3/4 in. W. Can be elevated or flat. This is a roller bed belt conveyor with an inclined troughing idler. This style conveyor is well suited to long runs and for improved product containment on the belt. It will also work well in high loading applications. Overall dimensions: 14 ft. 4 in. L x 39 in. W.
- Stock No: SSLP174.2
- Manufacturer: Not Specified
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!