Stainless Steel Roller Conveyor

Stainless Steel Roller Conveyor

Stainless Steel Roller Conveyor. Number of rollers: 14. Roller dimensions: 2-1/4 in. dia. x 2 ft. 8 in. L. Maximum aperture: 2 ft. 1/2 in W. Conveyor infeed/exit height: 1 ft. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 1 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: JMB006a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Roller Conveyor