Stainless Steel Single Shell Mix and Blend Vacuum Tank- 1,000 Gallon

Stainless Steel Single Shell Mix and Blend Vacuum Tank- 1,000 Gallon

Stainless Steel Single Shell Mix and Blend Vacuum Tank- 1,000 Gallon. Tank features heavy stainless side-walls that measure 0.28 inches with thickness tester. Inside straight-wall dimensions: 4 ft. 11 in. dia. x 7 ft. 6 in. H. Manway dimensions: 1 ft. 4 in. L x 12 in. W. Inlets: (1) 3/4 in. dia. FNPT, (1) 2 in. dia. FNPT. Outlets: (1) 1/2 in. dia. FNPT, (1) 2 in. dia. FNPT. Overall dimensions: 4 ft. 10 in. L x 4 ft. 10 in. W x 12 ft. 3 in. H.

Product Details
  • Stock No: CA125.5
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Single Shell Mix and Blend Vacuum Tank- 1,000 Gallon