Stainless Steel Single Shell Mix Tank- 600 Gallon

Stainless Steel Single Shell Mix Tank- 600 Gallon

Stainless Steel Single Shell Mix Tank- 600 Gallon. 316 SS. Tank is equipped with a 20 in. dia. manway. Inlets: (1) 2 in. dia. threaded fitting, (2) 2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 65 in. L x 62 in. W x 75 in. H.

Product Details
  • Stock No: pRWDG333.34
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Single Shell Mix Tank- 600 Gallon