Stainless Steel Vertical Auger

Stainless Steel Vertical Auger

Stainless Steel Vertical Auger. 15 in. Auger diameter with a product elevation of 96 in. Product outlet: 7-1/2 in., Product bin 16 in. W x 28 in. L with a sloped bottom, with (2) 2-1/2 in. drains, 3 in. outlet, and (2) 2-1/2 in. solution inputs. Auger is top belt driven with overall dimensions of 56 in. W x 68 in. L x 118 in. H.

Product Details
  • Stock No: OI132.
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Vertical Auger