Sweco 30 in. Vibro-Energy Sifter

Sweco 30 in. Vibro-Energy Sifter

Sweco 30 in. Vibro-Energy Sifter. Model: LS30S44. S/N: BL983140. (2) Stainless steel sifting decks. Baldor Electric Motor, 1800 Rpm. 1/2 Hp. 220 V. 3 amps, 60 Hz, 3 phase. Inlets: open top. Outlets: (2) 6 in. dia. discharge ports. Overall dimensions: 48 in. L x 43 in. W x 56 in. H.

Product Details
  • Stock No: KMGC166b.11a
  • Manufacturer: SWECO
  • Model: LS30S44
  • Serial Number: BL983140
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sweco 30 in. Vibro-Energy Sifter