Sweco Sifter- 48 in.

Sweco Sifter- 48 in.

Sweco Sifter- 48 in. Decks: (2) stainless steel construction. 2.5 hp, three phase. Screens: (2) 44 in. dia. Top screen mesh size: 16; bottom screen for liquid or solid separation. Outlets: (2) 8 in.; (2) quick-release clamp rings. Removable panel at base. Inside dimensions: 44 in. dia x 8 in. H. Overall dimensions: 58 in. L x 48 in. W x 40 in. H.

Product Details
  • Stock No: pSHCC153.22a
  • Manufacturer: SWECO
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sweco Sifter- 48 in.