Tank Stainless Steel - 300 Gallon

Tank Stainless Steel - 300 Gallon

Single Shell Tank, 300 gallon with 3 in. center bottom outlet. lnside dimensions 45 in. diameter x 44 in. H. (3) 15 in. legs with 2 in. Frame on bottom. Overall dimensions 48 in. L x 45 in. W x 59 in. H.
Product Details
  • Stock No: 8.JRW55.3
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tank Stainless Steel - 300 Gallon