Timing Screw

Timing Screw

Timing Screw- 8 oz. Screw dimensions: 5 in. dia. x 4 ft. 6 in. L. Overall dimensions: 5 in. dia. x 4 ft. 8 in. L. Timing Screw- 8 oz. Screw dimensions: 5 in. dia. x 3 ft. 11 in. L . Overall dimensions: 5 in. dia. x 3 ft. 11 in. L. Timing Screw- 8 oz. Screw dimensions: 5 in. dia. x 4 ft. 2-1/2 in. L. Overall dimensions: 5 in. dia. x 4 ft. 4-1/4 in. L.
Product Details
  • Stock No: SUBF201.a
  • Manufacturer: Not Specified
Filler & Capper Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Timing Screw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items