Trane 30 Ton Freon Glycol Chiller Package

Trane 30 Ton Freon Glycol Chiller Package

Trane 30 Ton Freon Glycol Chiller Package, Model CAUCC 204IC03, S/N J94H82269, 1994, 460 volt, motor 60 hp 230/460, 16 ft. 9 in. L x 7 ft. 10 in. W x 6 ft. 7 in. H.

Product Details
  • Stock No: CJR1801.50
  • Manufacturer: Trane
  • Model: CAUCC 204IC03
  • Serial Number: J94H82269
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane 30 Ton Freon Glycol Chiller Package