Trane Air Cooled Chiller 120 Ton

Trane Air Cooled Chiller 120 Ton

Trane Air Cooled Chiller 120 tons, Model CGACD121RLNLL623GP, Serial J91K82401. Rated 460 volts, 60 Hz, 3 Phase. Utilization Voltage Range 416/508. Nominal System Voltage 440/461/480. Recommended dual element fuse 300. Minimum fuse size 300. Compressor motor, 460 volt, 60 Hz, 3 phase. Motor 2, 460 volt, 60 Hz, 3 phase. Condenser Fan Motor, 460 volt, 60 Hz, 3 phase, 1.0hp. Unit weight 8,595 lbs, 19 ft. L x 93 in. W x 73 in. H.

Product Details
  • Stock No: 150.ACEU865
  • Manufacturer: Trane
  • Model: CGACD121RLNLL623GP
  • Serial Number: J91K82401
Chiller Details
  • Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Trane Air Cooled Chiller 120 Ton