- Product Details
Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Ton
1991 Trane Air-Cooled Series R Rotary Liquid Chiller- 200 Tons. Model: RTAA2004XA01A0A0B. S/N: U91A03233. Refrigerant: R-22. Refrigerant charge: 170 Lbs. Power supply electrical requirements: 460 V, 60 Hz, 3 phase. Voltage range: 414 - 506 VAC. (2) Trane Helirotor Compressors, Model: CHHB100TKA0R119AHNN, S/N: N00F04190 and Model: CHHB100TNG0N119A, S/N: UA4H2091. Unit has (14) 1.5 hp fans, (7) per compressor. Inlet/Outlet: 6 in. diameter ports. Overall dimensions: 23 ft. L x 116 in. W x 88 in. H.
- Stock No: MMCT002.
- Manufacturer: Trane
- Model: RTAA2004XA01A0A0B
- Serial Number: U91A03233
- Air Cooled or Liquid Cooled: Air Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!