- Product Details
Tri Clover Positive Displacement Pump
Tri-Clover Positive Displacement Pump. Model: SRU1WLD. S/N: 345141A. Flow rate for new pump is approximately 20 gpm with required horsepower. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Stainless steel tri-lobe rotors. Single R90 carbon/Stainless steel mechanical seal. Viton elastomers. Inlets/Outlets: (2) 1-1/2 in. horizontal ports with Tri-clamp connections. Overall dimensions: 11 in. L x 7 1/2 in. W x 7 in. H.(ACN43a).
- Stock No: DNBA216
- Manufacturer: Tri-Clover
- Model: SRU1WLD
- Serial Number: 345141A
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!