Tri-Clover PR300 Rotary Pump

Tri-Clover PR300 Rotary Pump

Tri-Clover Rotary Pump. Model: PR300. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 7-3/4 in. rotors. (2) Flanges diameter: 6 in. 8 mounting holes 7/8 in. dia. Adjacent: 3-3/4 in. opposite: 8-7/8 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 8 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: RCJF1608.17a
  • Manufacturer: Tri-Clover
  • Model: PR300
  • Serial Number: U3766
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri-Clover PR300 Rotary Pump