Ultra Kool Cold Trap Condenser- 4 Ton

Ultra Kool Cold Trap Condenser- 4 Ton

Ultra Kool Cold Trap Condenser- 4 Ton. Copeland Discus Screw Compressor, Model: 2DL3-D40F-TFC-100, S/N: ET 01G014475, 200-220/208-230 V, 50/60 Hz. Emerson Fan Motor, 1/2 hp, 1100 rpm, 208-230 V, 4.1 amps, single phase. Sentronic Oil Pressure Sensing System. Overall dimensions: 38-3/4 in. L x 48 in. W x 34 in. H.(H17)

Product Details
  • Stock No: SHCA389.a
  • Manufacturer: Ultra Kool
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ultra Kool Cold Trap Condenser- 4 Ton