United Utensco Jacketed Tank- 85 Gallon

United Utensco Jacketed Tank- 85 Gallon

United Utensco Jacketed Tank- 85 Gallon. Stainless steel. Jacketed sidewall and bottom. Tank design pressure: atmospheric. Tank design temperature: 400°F. Jacket design press: 150 psi. Jacket design temperature: 366°F. Shell thickness: 0.063. PO No: SZ-50746. Loading scale. Mettler Toledo controls. Base material: 304 stainless steel. Inlet (jacket): 1-1/2 in. threaded female. Outlet (jacket): 1-1/2 in. threaded male; bottom: 2 in. threaded female. (3) Legs with casters. Overall dimensions: 41 in. L x 41 in W x 71 in. H.
Product Details
  • Stock No: SGMT320.6a
  • Manufacturer: United Utensco
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
United Utensco Jacketed Tank- 85 Gallon