Unused Manitowoc Ice, Inc. Model B-970 Ice Storage Bin

Unused Manitowoc Ice, Inc. Model B-970 Ice Storage Bin

Unused Manitowoc Ice, Inc. Model B-970 Ice Storage Bin. Rated storage capacity: 710 lbs. at 29.7 cu. ft. Material of construction and design include stainless steel exterior with soft radius corners, PVC base molding, a one-piece, corrosion-free composite resin base, rugged polyethylene seamless bin liner is rigid and impact resistant, and a hinge pin design that holds open the bin door while in use. Top inlet measures: 45-1/2 in. L x 10-1/4 in. W. Front door measures: 44-3/4 in. L x 12 in. W. includes scoop and set of 6 inch attachable legs. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. Pictures show unit in a white, plastic protective coating as shipped, and then removed to reveal a lustrous, stainless steel surface. Overall dimensions: 4 ft. L x 2 ft. 9 in. W x 3 ft. 8-1/2 in. H.(ACN16).

Product Details
  • Stock No: CRCK43A
  • Manufacturer: Manitowoc Ice, Inc.
  • Model: B-970
  • Serial Number: 110794105
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Unused Manitowoc Ice, Inc. Model B-970 Ice Storage Bin