Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System

Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System

Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System. Model: M/N BV-300-V. Capacity: 300 lbs. of refrigerant. Bristol Hermetic Scroll Compressor. Accumulator - 4 Gallon, inside straight-wall dimensions: 6 in. dia. x 2 ft. 10 in. H. Accumulator - 1/3 Gallon, inside straight-wall dimensions: 3 in. dia. x 1 ft. H. (9) Horizontal Refrigerant Receivers- 4 Gallon (ea). This refrigerant reclaim system is not currently operational. Overall dimensions: 6 ft. L x 2 ft. 8 in. W x 5 ft. 1-1/4 in. H.(ACN140).

Product Details
  • Stock No: SABE040.1
  • Manufacturer: Van Steenburgh Engineering Laboratories Inc.
  • Model: M/NBV-300-V
  • Serial Number: 0690-572
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System