Vertical Liquid Sugar Tank- 5,000 Gallon

Vertical Liquid Sugar Tank- 5,000 Gallon

Vertical Liquid Sugar Tank- 5,000 Gallon. Stainless steel. Tank: 91.5 in. dia x 193 in. H. Outlets: (2) 3 in.; (4) 2 in. with ball valves. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Product Details
  • Stock No: SPGP095.7a
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Vertical Liquid Sugar Tank- 5,000 Gallon