Wilden Diaphragm Pump

Wilden Diaphragm Pump

Wilden Diaphragm Pump. Model: M4. 316 stainless steel with polypropylene center section. Inlet/outlet: 2 in. tri-clamp with Definox valve. Flow rate to 81 gpm. Max operating pressure: 125 psi. Mounted on stainless steel base. Overall dimensions: 18 in. L x 12 in. W x 21 in. H.

Product Details
  • Stock No: SNBB056.5a
  • Manufacturer: Wilden
  • Model: M4
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Diaphragm Pump