Wilden Model 15 Diaphragm Pump

Wilden Model 15 Diaphragm Pump

Wilden Diaphragm Pump. Model: 15. Flow rate for new pump is 232 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum solid size: 10 mm. Material of Construction: Aluminum. Inlets/outlets: (1) 3 in. MNPT. (1) 3 in. FNPT. (1) 3/4 in. port. Overall dimensions: 1 ft. 11 in. L. x 1 ft. 5 in. W. x 2 ft. 9 in. H.(ACN19).

Product Details
  • Stock No: MASH077
  • Manufacturer: Wilden
  • Model: 15
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Model 15 Diaphragm Pump