Wilden T4 Double Diaphragm Pump

Wilden T4 Double Diaphragm Pump

2007 - Wilden Size 4 Double Diaphragm Pump with Stainless Steel cart. Model: T4. Pump Body: 316 stainless steel. Pneumatic drive. Double 8 in. diameter diaphragms. Air regulator inlet. Inlets\Outlets: (2) 2 in. ports. Overall dimensions: 1 ft. 8 in. L. x 1 ft. 3-3/4 in. W. x 3 ft. 5/8 in. H.

Product Details
  • Stock No: MRDC0011.6a
  • Manufacturer: Wilden
  • Model: T4
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden T4 Double Diaphragm Pump