Worcester Series 39 Access Valve

Worcester Series 39 Access Valve

(3) Worcester Series 39 Access Valve. Model: 25E 39WZ 120A R3. Output torque:@ 80 psi: 575 in-lb. The Access system is a totally integrated actuation package that includes actuator, solenoid, and limit switches. Inlets/outlets: (3) 1-1/2 in. dia. I-line fittings. Overall dimensions: 12 in. L x 7 in. W x 9 in. H.

Product Details
  • Stock No: SGMI011.
  • Manufacturer: Worcester
  • Model: 25E 39WZ 120A R3
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 7
  • Height (Inches): 9
Additional Product Details
Worcester Series 39 Access Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items