Zeero Farm Tank Stainless Steel - 600 Gallon

Zeero Farm Tank Stainless Steel - 600 Gallon

Zeero Farm Tank Stainless Steel - 600 Gallon. Model OL600. (2) motors and agitators, (3) manways on top, oval 12 in. W x 276 in. L. Motor information: Model 59003B77. 1/2 hp, 950 rpm, 95 V DC, 5.2 amp. (1) 1-1/2 in. bevel seat outlet. Inside dimensions 122 in. L x 43 in. W x 37 in. H. Overall dimensions 132 in. L x 43 in. W x 64 in. H.

Product Details
  • Stock No: 24-G147-A
  • Manufacturer: Zeero
  • Model: OL600
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Zeero Farm Tank Stainless Steel - 600 Gallon