Zitropack Six-Lane Inline Pick and Place Filler

Zitropack Six-Lane Inline Pick and Place Filler

Zitropack Six-Lane Inline Pick and Place Filler. Model: Z-6000. S/N: 2010. Previously owned and operated by Yoplait. Fills 4 oz cups at a rate of 50 cycles/min (300 cups/min). Single or double flavor capacity. Fill-lid-cap-sealing action. Height at conveyor entry: 44-1/2 in. Height at conveyor exit: 45 in. Pneumatic controls. Push-off transporter: 24 in. L x 23 in. W. Baldor Industrial Motor, 5 hp, 1160 rpm, 208-230/460 V, 16.3-16.2/8.1 amps, 60 Hz, 3 phase. Gear Drive. Overall dimensions: 12 ft. 5 in. L x 66 in. W x 90 in. H. (ACN3500)

Click here to see a video walk-around
Product Details
  • Stock No: SGMRC001.40
  • Manufacturer: Zitropack
  • Model: Z-6000
  • Serial Number: 2010
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Zitropack Six-Lane Inline Pick and Place Filler